Menu Search
General Purpose Screws Screw, Machine; Steel; No. 6-32; 3/4 in. long

CULLY ENTERPRISES #52012

Screw, Machine; Steel; No. 6-32; 3/4 in. long

SKU #08593752012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Machine
Head Type: Truss Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.