Menu Search
General Purpose Screws Screw, Machine; Steel; No. 6-32; 2 in. long
CULLY ENTERPRISES #20532

Screw, Machine; Steel; No. 6-32; 2 in. long

SKU # 08593720532
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Machine
Head Type: Flat Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 2 in.