Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Screw, Machine; Steel; #6-32; 1-1/2 in. long

SKU: 08593750124
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine
Head Type: Flat Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1-1/2 in.
General Purpose Screws: Type - Machine; Head Type - Flat Head, Slot; Size - #6-32; Material - Steel; Finish - Zinc Plated; Length - 1-1/2