Menu Search
General Purpose Screws Screw, Machine; Pan Head; 1/4-20; 1-1/2 in. Long

CULLY ENTERPRISES #23024

Screw, Machine; Pan Head; 1/4-20; 1-1/2 in. Long

SKU #08593723024
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Machine
Head Type: Pan Head
Size: 1/4-20
Material: Steel
Finish: Zinc-plated
Length: 1-1/2