Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
CULLY ENTERPRISES #62003

Tapcon Screw Kit, 3/16 in. x 1-1/4 to 2-1/4 in., Hex Washer Head/Slot Drive, Steel, ClimaSeal, 3 NO Sizes

SKU # 08593762003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screw Assortment Kit
Head Type: Hex Washer Head, Slot
Material: Steel
Length: 1-1/4 in.
Number of Sizes: 3
Size- s: 3/16
Drill Bit: Masonry, 3/16x3-1/2 in. 3/16x4-1/2 in.
Package: 110

General Purpose Screws: Type - Screw Assortment Kit; Head Type - Hex Washer Head, Slot; Material - Steel; Length - 1-1/4", 1-3/4", 2-1/4"; Number of Sizes - 3; Size- s - 3/16; Drill Bit - Masonry, 3/16x3-1/2" 3/16x4-1/2"; Package - 110; Manufacturer Series - Tapcon