Menu Search
General Purpose Screws Screw, Drywall; Steel; No. 6; 2 in. long
CULLY ENTERPRISES #79632-6

Screw, Drywall; Steel; No. 6; 2 in. long

SKU # 08593707669
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Black Oxide
Length: 2 in.
Package: 350 Jar

Additional Info: Priced per Jar