Menu Search
General Purpose Screws Screw, Drywall; Steel; No. 6; 1 in. long
CULLY ENTERPRISES #79616

Screw, Drywall; Steel; No. 6; 1 in. long

SKU # 08593779616
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Black Oxide
Length: 1 in.
Package: 100

General Purpose Screws: Type - Drywall Screw, Fine Thread; Head Type - Bugle Head, Phillips; Size - 6; Material - Steel; Finish - Black Oxide; Length - 1; Package - 100