CULLY ENTERPRISES #79618

Screw, Drywall; Steel; No. 6; 1-1/8 in. long

SKU: 08593779618
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Black Oxide
Length: 1-1/8 in.
Package: 100
Description
General Purpose Screws: Type - Drywall Screw, Fine Thread; Head Type - Bugle Head, Phillips; Size - 6; Material - Steel; Finish - Black Oxide; Length - 1-1/8; Package - 100