CULLY ENTERPRISES #79624-6

Screw, Drywall; Steel; No. 6; 1-1/4 in. long

SKU: 08593707667
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Black Oxide
Length: 1-1/4 in.
Package: 500 Jar
Additional Info: Priced per Jar