Menu Search
Search
CULLY ENTERPRISES #79622-6

Screw, Drywall; Steel; No. 6; 1-1/4 in. long

SKU # 08593707111
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Yellow Zinc
Length: 1-1/4 in.
Package: 500 Jar

General Purpose Screws: Type - Drywall Screw, Course Thread; Head Type - Bugle Head, Phillips; Size - 6; Material - Steel; Finish - Yellow Zinc; Length - 1-1/4; Package - 500 Jar; Additional Information - Priced per Jar

Additional Info: Priced per Jar