Menu Search
General Purpose Screws Lag Bolt; Steel; 3/8 in.; 2-1/2 in. long

CULLY ENTERPRISES #57440

Lag Bolt; Steel; 3/8 in.; 2-1/2 in. long

SKU #08593757440
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lag Screw
Head Type: Hex Head
Size: 3/8 in.
Material: Steel
Finish: Zinc
Length: 2-1/2 in.

Bolts: Type - Lag Screw; Head Type - Hex Head; Size - 3/8; Length - in - 2-1/2; Material - Steel; Finish - Zinc