Menu Search
General Purpose Screws Lag Bolt; Steel; 1/4 in.; 3 in. long
CULLY ENTERPRISES #57048

Lag Bolt; Steel; 1/4 in.; 3 in. long

SKU # 08593757048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lag Screw
Head Type: Hex Head
Size: 1/4 in.
Material: Steel
Finish: Zinc
Length: 3 in.

Bolts: Type - Lag Screw; Head Type - Hex Head; Size - 1/4; Length - in - 3; Material - Steel; Finish - Zinc