Menu Search
CULLY ENTERPRISES #57016

Lag Bolt; Steel; 1/4 in.; 1 in. long

SKU # 08593757016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lag Screw
Head Type: Hex Head
Size: 1/4 in.
Material: Steel
Finish: Zinc
Length: 1 in.