Menu Search
General Purpose Screws Socket Set Screw, 5/8-11 UNC x 6 in. L, Square Head

BRIGHTON BEST #409125-PR

Socket Set Screw, 5/8-11 UNC x 6 in. L, Square Head

SKU #08289398606
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Socket Set Screw
Head Type: Square Head
Thread Type: UNC
Thread Size: 5/8-11
Material: Case Hardened Steel
Finish: Plain
Length: 6 in.
Point Type: Cup Point