BRIGHTON BEST #693795

Self-Drilling Screw, No. 8-18 x 1 in. L, Tek 2

SKU: 08289398891
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Self-Drilling Screw
Head Type: Wafer Head, Phillips Drive
Thread Size: No. 8-18
Finish: Zinc Chromate
Length: 1 in.
Point Type: Tek 2
Manufacturer Series: 693
Description
BBI 693795 TEKWAFERHEAD8X1/2 Z PK