Menu Search
Search
BRIGHTON BEST #693195

Screw, Self Drilling; Indented Hex Head; No. 12; 12 x 2 in. Long

SKU # 08289398851
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self-Drilling Screw
Head Type: Indented Head
Size: #12
Material: Low Carbon Zinc
Length: 12 x 2 in.
Number of Sizes: 1