Menu Search
General Purpose Screws Screw, Machine; Round Head; No. 10; Zinc CR+3 Finish; 1 in. Long

BRIGHTON BEST #577432

Screw, Machine; Round Head; No. 10; Zinc CR+3 Finish; 1 in. Long

SKU #08289398560
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Machine Screw
Head Type: Round Head Phillips/Slotted Combo
Size: #10
Thread Type: Full Thread
Thread Size: 32
Material: Steel
Finish: Zinc CR+3
Length: 1 in.