Menu Search
General Purpose Screws Screw, Drywall; Bugle Head-Phillips; 2 in. Long

BRIGHTON BEST #634070

Proferred Screw, Drywall; Bugle Head-Phillips; 2 in. Long

SKU #08289398894
Manufacturer Series: 634
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Drywall Screw
Head Type: Bugle Head, Phillips Drive
Thread Size: No. 6-9 Coarse
Finish: Gray Phosphate
Length: 2 in.

BBI 634070 SCREWDRYWALL6X2 PK