BRIGHTON BEST #577647

Machine Screw, 1/4-20 Coarse x 1-1/2 in. L, Steel

SKU: 08289398567
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Machine Screw
Head Type: Round Head, Phillips/Slotted Drive
Thread Size: 1/4-20 Coarse
Material: Steel
Finish: Zinc Chromate
Length: 1-1/2 in.
Manufacturer Series: 577
Description
BBI 577647 SCRWPHRDMA1/4-20X1-1/2PK