General Purpose Relay, 10A 125VDC, DPDT

SKU: 78604992013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Relay
Amps: 10A
Coil Volts: 125V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts, Au Overlay
Manufacturer Series: 219
General Purpose Relays: Type - General Purpose Relay; Amps - 10A; Coil Volts - 125VDC; Contact Configuration - DPDT; Contact Material - Ag Contacts, Au Overlay; Manufacturer Series - 219