Menu Search
SQUARE D COMPANY #8501RSD14V51

Relay, General Purpose Power; 5A; 4PDT; 12V DC Coil

SKU # 78590155942
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Power Relay
Mounting: Socket Mount
Voltage: 240V AC
Amps: 5A
Coil Volts: 12V DC
Contact Configuration: 4PDT
Contact Material: AgSnO2 Contacts

Additional Info: Temperature: -40 to 158 deg F