You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SQUARE D COMPANY #RPM32F7

Relay, General Purpose Power; 15A; 3 C/O; 120V AC Coil

SKU # 78590157282
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Power Relay
Mounting: Plug-In Base
Voltage: 250V
Amps: 15A
Coil Volts: 120V AC
Contact Configuration: 3 C/O
Contact Material: AgNi Contacts

Additional Info: LED Indicator