Menu Search
Search
SQUARE D COMPANY #RUMF32F7

Electromechanical Relay, 120 VAC Coil, Screw Terminal

SKU # 78590132437
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electromechanical Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 120V AC
Amps: 10 A
Coil Volts: 120 VAC
Contact Configuration: 3PDT
Contact Material: AgNi Contacts
Indicators: LED
Test Button: Test Button