Menu Search
General Purpose Relays Relay, Temperature Monitoring; 1-NO; 3A; 240V AC/DC Coil
SIEMENS #3RS1040-1GW50

Relay, Temperature Monitoring; 1-NO; 3A; 240V AC/DC Coil

SKU # 75455484356
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Relay
Terminals: Screws
Coil Volts: 240V AC/DC
Contact Configuration: 1-NO

Additional Info: Temperature Monitoring Relay, Temperature Range: -25 to 60 deg C(-13 to 140 deg F)