Menu Search
General Purpose Relays Relay, Temperature Monitoring; 1-NO; 240V AC/DC Coil

SIEMENS #3RS1041-2GW50

Relay, Temperature Monitoring; 1-NO; 240V AC/DC Coil

SKU #75455487032
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Relay
Terminals: Cage Clamp
Coil Volts: 240V AC/DC
Contact Configuration: 1-NO

Additional Info: Temperature Monitoring Relay, Temperature Range: -25 to 60 deg C(-13 to 140 deg F)