Menu Search
SIEMENS #3RS1000-2CD10

Relay, Temperature Monitoring; 1-NO 1-NC; 3A; 24V AC/DC Coil

SKU # 75455486988 Manufacturer Series: 3RS10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature Monitoring Relay
Mounting: Plug-In Socket
Terminals: Spring-Loaded
Voltage: 230V AC
Amps: 3A
Coil Volts: 24V AC/DC
Contact Configuration: 1-NO 1-NC

Additional Info: Temperature Rating: -25 to 60 deg C (-13 to 140 deg F)