Menu Search
General Purpose Relays Relay, Temperature Monitoring; 1-NO 1-NC; 3A; 24V AC/DC Coil

SIEMENS #3RS1000-1CD00

Relay, Temperature Monitoring; 1-NO 1-NC; 3A; 24V AC/DC Coil

SKU #75455486980
Manufacturer Series: 3RS10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Temperature Monitoring Relay
Mounting: Plug-In Socket
Terminals: Screw
Voltage: 230V AC
Amps: 3A
Coil Volts: 24V AC/DC
Contact Configuration: 1-NO 1-NC

Additional Info: Temperature Rating: -25 to 60 deg C (-13 to 140 deg F)