Menu Search
Search
SIEMENS #3TX7130-0CD03

Relay, Open Power; DPST-NO; 30A; 48V DC Coil

SKU # 75455476835 Manufacturer Series: 3TX71
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Amps: 30A
Coil Volts: 48V DC
Contact Configuration: DPST-NO
Contact Material: Ag Contacts
Indicators: Mechanical Flag
Test Button: Test Button

Additional Info: LED Indicator