Menu Search
General Purpose Relays Relay, Open Power; DPST; 30A; 277V AC Coil
SIEMENS #3TX7130-0DS13

Relay, Open Power; DPST; 30A; 277V AC Coil

SKU # 75455476249 Manufacturer Series: 3TX71
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Relay
Mounting: Plug-In Base
Amps: 30A
Coil Volts: 277V AC
Contact Configuration: DPST
Contact Material: Ag Contacts
Indicators: Mechanical Flag
Test Button: Test Button

Additional Info: LED Indicator