Menu Search
General Purpose Relays Relay, Open Power; DPDT; 30A; 120V AC Coil
SIEMENS #3TX7130-0RF13

Relay, Open Power; DPDT; 30A; 120V AC Coil

SKU # 75455477071 Manufacturer Series: 3TX71
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Relay
Mounting: Plug-In Base
Amps: 30A
Coil Volts: 120V AC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Indicators: Mechanical Flag
Test Button: Test Button

Additional Info: LED Indicator