Menu Search
General Purpose Relays Relay, General Purpose; 24V AC Coil; 4PDT; 15A

SIEMENS #3TX7117-5PC13

Relay, General Purpose; 24V AC Coil; 4PDT; 15A

SKU #75455487413
Manufacturer Series: 3TX71
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Relay
Mounting: Plug-In Base
Amps: 15A
Coil Volts: 24V AC
Contact Configuration: 4PDT
Contact Material: Ag Contacts
Indicators: Mechanical Flag
Test Button: Test Button

Additional Info: LED Indicator