Menu Search
SIEMENS #3TX7115-5NF13

Relay, General Purpose; 120V AC Coil; 3PDT; 16A

SKU # 75455476096 Manufacturer Series: 3TX71
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Blade
Amps: 16A
Coil Volts: 120V AC
Contact Configuration: 3PDT
Contact Material: Ag Contacts
Indicators: Mechanical Flag

Additional Info: LED Indicator