Menu Search
SIEMENS #LZX:RT314615

Relay, Coupling; SPST; 115V AC Coil; 3A

SKU # 75455489232 Manufacturer Series: LZX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coupling Relay
Mounting: Plug-In Base
Terminals: Screw
Voltage: 230V AC
Amps: 3A
Coil Volts: 115V AC
Contact Configuration: SPST

Additional Info: RT Range