Menu Search
General Purpose Relays Relay, Coupling; Ag Contacts; DPDT; 15A; 12V DC Coil
SIEMENS #3TX7114-5LB03

Relay, Coupling; Ag Contacts; DPDT; 15A; 12V DC Coil

SKU # 75455476014 Manufacturer Series: 3TX7114
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Coupling Relay
Mounting: Plug-In Base
Voltage: 85-110V AC/DC
Amps: 15A
Coil Volts: 12V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Indicators: Mechanical Flag
Test Button: Test Button

Additional Info: LED Indicator, Temperature Rating: -40 to 55 deg C (-40 to 131 deg F)