You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3TX7111-3DC13C

Relay, Coupling; Ag Contacts; DPDT; 10A; 24V AC Coil

SKU # 75455493833 Manufacturer Series: 3TX71
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Volts: 24V AC
Indicators: Mechanical Flag
Test Button: Test Button
Type: General Purpose Relay
Mounting: Plug-In Base
Amps: 10A
Contact Configuration: DPDT
Contact Material: Ag Contacts

Additional Info: LED Indicator