Menu Search
General Purpose Relays Relay, Coupling; 4PST; 230V AC Coil; 4A
SIEMENS #LZS:PT5B5T30

Relay, Coupling; 4PST; 230V AC Coil; 4A

SKU # 04089278772 Manufacturer Series: LZS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Coupling Relay
Mounting: Plug-In Base
Terminals: Screw
Voltage: 230V AC
Amps: 4A
Coil Volts: 230V AC
Contact Configuration: 4PST
Indicators: Indicator Light

Additional Info: LED Indicator, Mounting: 35 mm DIN Rail