Menu Search
General Purpose Relays Relay, Coupling; 3PST; 24V DC Coil; 8A

SIEMENS #LZX:PT370024

Relay, Coupling; 3PST; 24V DC Coil; 8A

SKU #75455494244
Manufacturer Series: LZX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coupling Relay
Mounting: Plug-In Base
Terminals: Screw
Voltage: 24V DC
Amps: 8A
Coil Volts: 24V DC
Contact Configuration: 3PST

Additional Info: With Test Lever, PT Range