Menu Search
General Purpose Relays Relay, Coupling; 2PST; 115V AC Coil; 2.5A

SIEMENS #LZS:RT4B4S15

Relay, Coupling; 2PST; 115V AC Coil; 2.5A

SKU #66264315831
Manufacturer Series: LZS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coupling Relay
Mounting: Plug-In Base
Terminals: Screw
Voltage: 230V AC
Amps: 2.5A
Coil Volts: 115V AC
Contact Configuration: 2PST
Indicators: Indicator Light

Additional Info: LED Indicator, Mounting: 35mm DIN Rail