SIEMENS #LZS:PT3A5S15

Plug -In Relay, 115VAC Coil, Screw Terminal, 5A, 3PST, Plug-In Base Mounting

SKU: 75455495718
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coupling Relay
Mounting: Plug-In Base
Terminals: Screw
Voltage: 230V AC
Amps: 5A
Coil Volts: 115V AC
Contact Configuration: 3PST
Indicators: Indicator Light
Manufacturer Series: LZS
Description
General Purpose Relays: Type - Coupling Relay; Mounting - Plug-In Base; Terminals - Screw; Voltage - 230VAC; Amps - 5A; Coil Volts - 115VAC; Contact Configuration - 3PST; Indicators - Indicator Light; Additional Information - LED Indicator, Mounting: 35 mm DIN Rail; Manufacturer Series - LZS
Additional Info: LED Indicator, Mounting: 35mm DIN Rail