Menu Search
Search
SELECTA PRODUCTS #SR67S315A4

General Purpose Relay, 24 VAC Coil, 11-Pin Octal Terminal

SKU # 66119167315
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Socket
Terminals: 11-Pin Octal
Voltage: 230V AC, 28V DC
Amps: 10 A
Coil Volts: 24 VAC
Contact Configuration: 3PDT
Contact Material: AgCdO
Indicators: Yes