Menu Search
General Purpose Relays Relay, Contactor; 30A

HOFFMAN #10100577SP

Relay, Contactor; 30A

SKU #78351021886
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Contactor Relay
Amps: 30A

Additional Info: 3-Poles, Dimensions: 6.50 in. x 4.50 in. x 4.50 in.