Menu Search
HELLA #933332157

Relay, Mini; 40A; SPST, (1) NO; 20V Coil

SKU # 78963298950
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mini Relay
Voltage: 12V
Amps: 40A
Coil Volts: 20V
Contact Configuration: SPST, (1) NO
Contact Material: AgSnO2

Additional Info: Ambient Temperature: -40 to 125 deg C (-40 to 257 deg F), IP54 DIN IEC 60529