Menu Search
General Purpose Relays Relay, General Purpose Non-Latching; 10A; DPDT 2-CO; 24V AC Coil

FINDER RELAYS #60.12.8.024.0040

Relay, General Purpose Non-Latching; 10A; DPDT 2-CO; 24V AC Coil

SKU #78988792067
Manufacturer Series: 60 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: General Purpose Non-Latching
Mounting: Flange
Terminals: 8-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: DPDT 2-CO
Contact Material: AgNi Contacts
Indicators: Mechanical Flag
Test Button: Test Button

FNDR 60.12.8.024.0040 TUB IND REL