Menu Search
Search
EATON #ARD420U

Relay, General Purpose Control; 2-NO; 130V DC Coil

SKU # 78211496123 Manufacturer Series: ARD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Control
Voltage: 600V DC
Coil Volts: 130V DC
Contact Configuration: 2-NO