Menu Search
Search
EATON #D3PF2AA1

Relay, General Purpose; 8-Pin Octal Terminals; DPDT; 110V DC Coil

SKU # 78211372011 Manufacturer Series: D3PF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 300V AC
Amps: 16A
Coil Volts: 110V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Indicators: Indicator Light
Test Button: Test Button

The D3 series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.

Additional Info: Temperature Range: -40 to 55 deg C (-40 to 131 deg F), Full Featured Cover, IP40