Menu Search
General Purpose Relays Relay, General Purpose; 8-Blade Terminals; DPDT; 16A; 24V AC Coil

EATON #D5PF2AT

Relay, General Purpose; 8-Blade Terminals; DPDT; 16A; 24V AC Coil

SKU #78211372505
Manufacturer Series: D5PF
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 300V AC
Amps: 16A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Indicators: Indicator Light
Test Button: Test Button

Additional Info: Temperature Range: -40 to 55 deg C (-40 to 131 deg F), Full Featured Cover