Menu Search
EATON #D7PR4T

Relay, General Purpose; 4PDT; 10A; 24V AC Coil

SKU # 78211416108 Manufacturer Series: D7PR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Volts: 24V AC
Type: General Purpose Relay
Mounting: Flange
Voltage: 250V AC
Amps: 10A
Contact Configuration: 4PDT
Contact Material: AgCdO Contacts