Menu Search
General Purpose Relays Relay, General Purpose; 30A; SPST-NO; 12V DC Coil

EATON #D8PR6TFR1

Relay, General Purpose; 30A; SPST-NO; 12V DC Coil

SKU #78211416116
Manufacturer Series: D8 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Relay, General Purpose
Mounting: Plug-in, Flange Mount
Terminals: Quick Connect, 1/4 in.
Voltage: 250V AC
Amps: 30A
Coil Volts: 12 Vdc
Contact Configuration: SPST-NO
Contact Material: AgCdO Contacts