Menu Search
General Purpose Relays Relay, General Purpose; 25A; DPST-NO; 120V AC Coil

EATON #D8PR7TFA

Relay, General Purpose; 25A; DPST-NO; 120V AC Coil

SKU #78211416121
Manufacturer Series: D8 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Relay, General Purpose
Mounting: Plug-in, Flange Mount
Terminals: Quick Connect, 1/4 in.
Voltage: 250V AC
Amps: 25A
Coil Volts: 120 Vac
Contact Configuration: DPST-NO
Contact Material: AgCdO Contacts