Menu Search
General Purpose Relays Relay, General Purpose; 15A; 4PDT; 240V AC Coil

EATON #D7PF4AB

Relay, General Purpose; 15A; 4PDT; 240V AC Coil

SKU #78211648498
Manufacturer Series: D7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay
Mounting: Plug-In
Terminals: 14-Blade
Voltage: 300V AC
Amps: 15A
Coil Volts: 240V AC
Contact Configuration: 4PDT
Contact Material: Silver Alloy Contacts
Indicators: Flag
Test Button: LED

Additional Info: Coil Resistance: 9120 ohms, Enclosure: IP40, Cover Style: Full Featured